Beli gedore set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GEDORE Punch Set
    Mulai

    Rp449.900

    GEDORE Punch Set
    Deskripsi:
    Cannot be used to create drilling in metals. Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
  2. TRUSCO Belt Punch
    62%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

    TRUSCO Belt Punch
    Deskripsi:
    Cannot be used to create drilling in metals.Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
    atribut:
    • Material: Carbon Steel
    • Purpose of Use: Drilling into belts, leather, vinyl, rubber, paper, cloth and so on.
  3. KRISBOW Plong Kulit Set
    Mulai

    Rp12.900

    KRISBOW Plong Kulit Set
    Deskripsi:
    Hollow Punch 2.5-10mm (9pcs) adalah alat yang digunakan untuk melubangi material seperti kayu, triplek, papan, softwood, Sheet Metal. Alat ini bekerja dengan cara dipukul menggunakan martil atau palu yang dipukul kepada punch sehingga membentuk lubang pada permukaan benda kerja. Alat ini terbuat dari material yang sangat kuat sehingga sangat awet dan tahan lama digunakan. Hollow Punch ini mempunyai ukuran 2.5-10mm. Hollow Punch sering digunakan di industri, pabrik atau bengkel.
  4. FATOOLS Hollow Punch
    Mulai

    Rp81.900

    FATOOLS Hollow Punch
    atribut:
    • Size (mm): 13
  5. Kennedy Hollow Punch Set
    Mulai

    Rp519.900

    Kennedy Hollow Punch Set
    atribut:
    • Size (mm): 6-19
  6. Kenko Paper Hole Punch (Perforator)
    Rating:
    94% of 100
    (14)
    Mulai

    Rp16.900

  7. Joyko Paper Hole Punch (Perforator / Pembolong)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp8.900

  8. Wipro Betel Plong Set (Hollow Punch Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  9. KOAL Hollow Punch Set
    Mulai

    Rp279.900

    KOAL Hollow Punch Set
    Deskripsi:
    plong set 15 pcsalat pembolong karet kulit dan lainnyamerek koala, kualitas bagus.isi 15pcs.size.3,4,5,6,7,8,9,10,11,12,14,16,19,22,25 mm.
    atribut:
    • Set Contents: Size : 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 14, 16, 19, 22, 25 mm.
  10. TRUSCO Belt Punch
    50%
    Mulai

    Rp27.900

    TRUSCO Belt Punch
    atribut:
    • Purpose of Use: Drilling into belts, leather, vinyl, rubber, paper, cloth and so on.
  11. General Hole Making Punch
    Mulai

    Rp1.099.900

    General Hole Making Punch
    Deskripsi:
    These sets include multiple arch punches in different tip sizes to make different-sized holes. The opening behind the head of arch punches allows visibility to position the punch and access to clear material plugs from the head. Their sharp, tapered cutting edge cuts cleanly through soft materials such as rubber, plastic, leather, cardboard, and light-gauge sheet metal. They are typically struck on their shank with a soft-face hammer or mallet to make the puncture. 
    atribut:
    • UNSPSC: 27111505
    • Measurement Type: SAE
    • Tether Ready: No
    • Tip Type: Hollow
  12. Kennedy Wad Hollow Punch
    Mulai

    Rp37.900

    Kennedy Wad Hollow Punch
    Deskripsi:
    Manufactured from hardened carbon steel. Through body ejection of the punched material makes them ideal for punching clean edged holes in leather, wood, plastics, card and paper.
    atribut:
    • Head Shape: Round
    • Tip Material: Carbon Steel
    • Handle Material: Carbon Steel
    • Compatible Cutting Material: Card Leather Paper Plastic Wood
  13. Jason Hollow Punch Set
    Mulai

    Rp67.900

    Jason Hollow Punch Set
    Deskripsi:
    Set Contents : 3/16, 1/4, 5/16, 3/8, 1/2inchKnurled body for better grip
    atribut:
    • Material: Chrome Vanadium
  14. FACOM Punch Kit
    Mulai

    Rp549.900

  15. monotaro Punch Set
    Mulai

    Rp169.900

    monotaro Punch Set
    Deskripsi:
    It is a 9 size set that is used frequently for drilling such as belts and leather.. Skin, cloth, paper drilling, leathercraft, handicraft.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Set Contents: 3、4、5、6、7、8、9、10、12mm
    • Hardness HRC: 42~48
    • Material: S45C
  16. TRUSCO Belt Punch
    47%
    Mulai

    Rp91.900

    TRUSCO Belt Punch
    Deskripsi:
    Purpose: Punching holes in belts, leather, vinyl, rubber, paper, cloth etc.
    atribut:
    • Purpose of Use: Drilling into belts, leather, vinyl, rubber, paper, cloth and so on.
  17. TRUSCO Eyelet Ring Punch Separate Type
    36%
    Mulai

    Rp189.900

    TRUSCO Eyelet Ring Punch Separate Type
    Deskripsi:
    -Eyelet driving in adjustable position can be conducted without removing the contact pin.-Can be used for double-sided eyelet made of aluminum/brass.-Aluminum eyelets, punches for pilot hole, underlay
    atribut:
    • Accessories: Aluminium eyelets, punches for pilot hole, underlay
  18. KRISBOW Penanda Titik Bor Pin Punch
    Mulai

    Rp209.900

    KRISBOW Penanda Titik Bor Pin Punch
    atribut:
    • Dimensions (LxWxH)(mm): 180x105x25
  19. TRUSCO Pin Punch
    Mulai

    Rp679.900

    TRUSCO Pin Punch
    atribut:
    • Material: Nylon 66
    • Width (mm): 2.50
    • Length (mm): 120.0
    • Thickness (mm): 1.20
    • Maximum Bundle Diameter (mm): 28
    • Tensile Strength (N): 78.4
    • Specification: For Indoor Use
    • Working Temperature Range: -40 to 80degrees
    • Standard: UL Flame Retardant (94V-2)
Daftar Harga gedore set Terbaru October 2026
GEDORE Punch SetRp449.900
TRUSCO Belt PunchRp67.900
KRISBOW Plong Kulit SetRp12.900
FATOOLS Hollow PunchRp81.900
Kennedy Hollow Punch SetRp519.900
Kenko Paper Hole Punch (Perforator)Rp16.900
Joyko Paper Hole Punch (Perforator / Pembolong)Rp8.900
Wipro Betel Plong Set (Hollow Punch Set)Rp109.900
KOAL Hollow Punch SetRp279.900
HHH Packing Punch SetRp789.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)